KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Standard Circuit Breaker 20A 480VAC

SIEMENS| Zoro #: G0923097| Mfr #: ED42B020

$589.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.00"
Phase: 1
Phase Connection: Any
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0923097 Mfr #: ED42B020
Width: 2.00"Phase: 1
Phase Connection: AnyMounting: Lug In Panelboard
Circuit Breaker Type: StandardAmps: 20
Terminal Connection: Load Side LugInstantaneous Trip: Fixed
Max. Wire Size: 10 AWGNumber of Poles: 2
Item: Circuit BreakerMin. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Series: ED4Low Amp Trip Setting: 20A
AC Voltage Rating: 480VACDC Voltage Rating: 250VDC
Trip Type: Thermal MagneticHigh Amp Trip Setting: 20A
Frame Size: 125A/EDFor Use With: Sentron Panelboards, SB Switchboards
Depth: 4.60"Height: 6.30"
Standards: UL Listed, CSA Certified, HACR RatedCountry of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 20, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC Voltage Rating 250VDC, For Use With Sentron Panelboards, SB Switchboards, Series ED4, Trip Type Thermal Magnetic, Terminal Connection Load Side Lug, Max. AIR Rating 18kA, Phase Connection Any, Mounting Lug In Panelboard, Height 6.30 In., Width 2.00 In., Depth 4.60 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 10 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 20A

Reviews