DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3P Standard Circuit Breaker 20A 240VAC

SIEMENS| Zoro #: G1900211| Mfr #: ED23B020

$612.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Phase: 1
Phase Connection: Any
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1900211 Mfr #: ED23B020
Width: 3.00"Phase: 1
Phase Connection: AnyMounting: Lug In Panelboard
Circuit Breaker Type: StandardAmps: 20
Terminal Connection: Load Side LugInstantaneous Trip: Fixed
Max. Wire Size: 10 AWGNumber of Poles: 3
Item: Circuit BreakerMin. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Series: ED2Low Amp Trip Setting: 20A
AC Voltage Rating: 240VACDC Voltage Rating: Not Rated
Trip Type: Thermal MagneticHigh Amp Trip Setting: 20A
Frame Size: 125A/EDFor Use With: Sentron Panelboards, SB Switchboards
Depth: 4.60"Height: 6.30"
Standards: UL Listed, HACR RatedCountry of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 20, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Sentron Panelboards, SB Switchboards, Series ED2, Trip Type Thermal Magnetic, Terminal Connection Load Side Lug, Max. AIR Rating 10kA, Phase Connection Any, Mounting Lug In Panelboard, Height 6.30 In., Width 3.00 In., Depth 4.60 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 10 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 20A

Reviews