PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3P Standard Circuit Breaker 20A 480VAC

SIEMENS| Zoro #: G0830934| Mfr #: ED43B020

$698.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: Sentron Panelboards, SB SwitchboardsDepth: 4.60"Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0830934 Mfr #: ED43B020
For Use With: Sentron Panelboards, SB SwitchboardsDepth: 4.60"
Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)AC Voltage Rating: 480VAC
Width: 3.00"Low Amp Trip Setting: 20A
Trip Type: Thermal MagneticFrame Size: 125A/ED
Series: ED4Max. AIR Rating: 18 kA
Standards: UL Listed, CSA Certified, HACR RatedPhase: 3
Amps: 20Mounting: Lug In Panelboard
High Amp Trip Setting: 20AMax. Wire Size: 10 AWG
Height: 6.30"DC Voltage Rating: Not Rated
Instantaneous Trip: FixedTerminal Connection: Load Side Lug
Item: Circuit BreakerPhase Connection: ABC
Number of Poles: 3Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 20, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC Voltage Rating Not Rated, For Use With Sentron Panelboards, SB Switchboards, Series ED4, Trip Type Thermal Magnetic, Terminal Connection Load Side Lug, Max. AIR Rating 18 kA, Phase Connection ABC, Mounting Lug In Panelboard, Height 6.30 In., Width 3.00 In., Depth 4.60 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 10 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 20A

Reviews