
Circuit breaker 230/400 V D=70 mm 25 kA according to EN 60947-2 1P
Mfr # 5SY8116-8
Zoro # G315365631
product price:Â $53.25
/ea
Sold in multiples of 8 for $426.00
Key Features
Series
5SY8
Amps
16A
Number of Poles
1
AC Voltage Rating
400V AC
Circuit Breaker Type
Supplementary Protector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5SY8116-8
Zoro #
G315365631
UPC #
-
Country of Origin
Germany
Dimensions
Depth
3.661 in
Height
3.27 in
Details
Item
Circuit Breaker
Series
5SY8
Amps
16A
Number of Poles
1
AC Voltage Rating
400V AC
Circuit Breaker Type
Supplementary Protector
Max. AIR Rating
30kA at 230/400V
DC Voltage Rating
Not Rated
Curve Type
D
Description
Circuit breaker 230/400 V D=70 mm 25 kA according to EN 60947-2, 1P, D16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.