
Circuit breaker 230/400 V D=70 mm 25 kA according to EN 60947-2 1P
Mfr # 5SY8132-8
Zoro # G215365540
product price:Â $63.89
/ea
Sold in multiples of 7 for $447.23
Key Features
AC Voltage Rating
400V AC
DC Voltage Rating
Not Rated
Series
5SY8
Depth
3.661 in
Circuit Breaker Type
Supplementary Protector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5SY8132-8
Zoro #
G215365540
UPC #
-
Country of Origin
Germany
Dimensions
Depth
3.661 in
Height
3.27 in
Details
Item
Circuit Breaker
AC Voltage Rating
400V AC
DC Voltage Rating
Not Rated
Series
5SY8
Circuit Breaker Type
Supplementary Protector
Curve Type
D
Max. AIR Rating
30kA at 230/400V
Number of Poles
1
Amps
32A
Description
Circuit breaker 230/400 V D=70 mm 25 kA according to EN 60947-2, 1P, D32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.