KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Standard Circuit Breaker 250A 240VAC

SIEMENS| Zoro #: G0888097| Mfr #: JXD22B250

$2417.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7.50"
Phase: 1
Series: JXD2-A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0888097 Mfr #: JXD22B250
Width: 7.50"Phase: 1
Series: JXD2-ALow Amp Trip Setting: 250A
AC Voltage Rating: 240VACCircuit Breaker Type: Standard
DC Voltage Rating: 250VDCMounting: Free Standing Lug In
Trip Type: Thermal MagneticHigh Amp Trip Setting: 250A
Amps: 250Terminal Connection: Lug
Instantaneous Trip: FixedMax. Wire Size: 500 kcmil
Number of Poles: 2Item: Circuit Breaker
Frame Size: 400A/JDFor Use With: Sentron Panelboards, SB Switchboards Without Lugs
Depth: 4.00"Height: 11.00"
Standards: UL Listed, HACR RatedCountry of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 250, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating 250VDC, For Use With Sentron Panelboards, SB Switchboards Without Lugs, Series JXD2-A, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 65kA, Mounting Free Standing Lug In, Height 11.00 In., Width 7.50 In., Depth 4.00 In., Max. Wire Size 500 kcmil, Instantaneous Trip Fixed, High Amp Trip Setting 250A, Low Amp Trip Setting 250A, Frame Size 400A/JD

Reviews