HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1P Standard Circuit Breaker 25A 277VAC

SIEMENS| Zoro #: G2382107| Mfr #: HED41B025

$406.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Trip Type: Thermal Magnetic
Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Series: HED4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2382107 Mfr #: HED41B025
Trip Type: Thermal MagneticMin. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Series: HED4Max. AIR Rating: 65 kA
Max. Wire Size: 10 AWGWidth: 1.00"
High Amp Trip Setting: 25ALow Amp Trip Setting: 25A
Phase Connection: ABCMounting: Lug In Panelboard
DC Voltage Rating: 125VDCInstantaneous Trip: Fixed
Phase: 3Item: Circuit Breaker
Standards: UL Listed, HACR RatedFrame Size: 125A/ED
Terminal Connection: Load Side LugFor Use With: Sentron Panelboards, SB Switchboards
Circuit Breaker Type: StandardAC Voltage Rating: 277VAC
Depth: 4.60"Amps: 25
Number of Poles: 1Height: 6.30"
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 25, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 277VAC, DC Voltage Rating 125VDC, For Use With Sentron Panelboards, SB Switchboards, Series HED4, Trip Type Thermal Magnetic, Terminal Connection Load Side Lug, Max. AIR Rating 65 kA, Phase Connection ABC, Mounting Lug In Panelboard, Height 6.30 In., Width 1.00 In., Depth 4.60 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 10 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 25A

Reviews