3P Standard Circuit Breaker 25A 480VAC

SIEMENS| Zoro #: G0426921| Mfr #: ED43B025

$698.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: Sentron Panelboards, SB Switchboards
Terminal Connection: Load Side Lug
Low Amp Trip Setting: 25A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0426921 Mfr #: ED43B025
For Use With: Sentron Panelboards, SB SwitchboardsTerminal Connection: Load Side Lug
Low Amp Trip Setting: 25APhase Connection: ABC
AC Voltage Rating: 480VACTrip Type: Thermal Magnetic
Width: 3.00"Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Height: 6.30"Mounting: Lug In Panelboard
Frame Size: 125A/EDDepth: 4.60"
Max. AIR Rating: 18 kAHigh Amp Trip Setting: 25A
Number of Poles: 3DC Voltage Rating: Not Rated
Series: ED4Max. Wire Size: 10 AWG
Phase: 3Standards: UL Listed, HACR Rated
Amps: 25Instantaneous Trip: Fixed
Circuit Breaker Type: StandardItem: Circuit Breaker
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 25, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC Voltage Rating Not Rated, For Use With Sentron Panelboards, SB Switchboards, Series ED4, Trip Type Thermal Magnetic, Terminal Connection Load Side Lug, Max. AIR Rating 18 kA, Phase Connection ABC, Mounting Lug In Panelboard, Height 6.30 In., Width 3.00 In., Depth 4.60 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 10 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 25A

Reviews