Siemens
Circuit Breaker, 290, 120/240VAC, 2 Pole
- Zoro #: G4598846
- Mfr #: ITEQ290
Hover or click to zoom Tap to zoom
Key Features
- Item: Circuit Breaker
- AC Voltage Rating: 120/240VAC
- Terminal Connection: Plug-In
- Number of Poles: 2
- Circuit Breaker Type: QP/MP
- Standards: UL 489
- Width: 3 in
- Length: 3 in
$51.32
Subtotal: $51.32
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SIEMENS Circuit Breaker, 35, 120/240VAC, 2 Pole ITEQ235
- SIEMENS Circuit Breaker, 125, 120/240VAC, 2 Pole ITEQ2125
- SIEMENS Circuit Breaker, 20, 120/240VAC, 2 Pole ITEQ220
- SIEMENS Miniature Circuit Breaker, 50 A, 120V AC, 1 Pole, Bolt On Mounting Style, BQH Series BQ1B050H
- SIEMENS IEC Supplementary Protector, 6 A, 400V AC, 3 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY43068
- SIEMENS IEC Supplementary Protector, 30 A, 400V AC, 2 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY42307
- SIEMENS IEC Supplementary Protector, 6 A, 400V AC, 4 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY64066
- SIEMENS IEC Supplementary Protector, 6 A, 400V AC, 3+N Pole, DIN Rail Mounting Style, 5SY4 Series 5SY46067
- SIEMENS Miniature Circuit Breaker, 45 A, 240V AC, 2 Pole, 5SJ4 Series 5SJ42458HG41
- APC 3-Pole Circuit Breaker, 400A, T5 Type For Symmetra Px250/500Kw PD3P400AT5B
- SENSATA Cir Brkr Hyd Mag, JAM-3-1REC4-63-5-B4-200 JAM-3-1REC4-63-5-B4-200
- Siemens Circuit Breakers