SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1P GFCI Plug In Circuit Breaker 30A 120VAC

SIEMENS| Zoro #: G0950275| Mfr #: QF130A

$32.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps: 30For Use With: Siemens Load CentersMax. AIR Rating: 10 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0950275 Mfr #: QF130A
Amps: 30For Use With: Siemens Load Centers
Max. AIR Rating: 10 kAAC Voltage Rating: 120VAC
Standards: UL listed, CSA certifiedMin. Wire Size: 14 AWG
Terminal Connection: LugItem: Plug In Circuit Breaker
Series: QFLength: 3.00"
Max. Wire Size: 10 AWGWidth: 4.00"
Number of Poles: 1DC Voltage Rating: Not Rated
Depth: 2.38"Circuit Breaker Type: Ground Fault Circuit Interrupter (Class A - 5mA)
Country of Origin (subject to change): Philippines

Description

Plug In Circuit Breaker, Amps 30, Number of Poles 1, Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA), AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With Siemens Load Centers, Series QF, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Length 3.00 In., Width 4.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10 kA

Reviews