DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1P Standard Circuit Breaker 30A 120VAC

SIEMENS| Zoro #: G1323217| Mfr #: ED21B030

$157.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: Sentron Panelboards, SB Switchboards
Terminal Connection: Load Side Lug
Low Amp Trip Setting: 30A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1323217 Mfr #: ED21B030
For Use With: Sentron Panelboards, SB SwitchboardsTerminal Connection: Load Side Lug
Low Amp Trip Setting: 30APhase Connection: Any
AC Voltage Rating: 120VACTrip Type: Thermal Magnetic
Width: 1.00"Min. Wire Size: 10 AWG
Height: 6.30"Mounting: Lug In Panelboard
Frame Size: 125A/EDDepth: 4.60"
Max. AIR Rating: 10 kAHigh Amp Trip Setting: 30A
Number of Poles: 1DC Voltage Rating: 125VDC
Series: ED2Max. Wire Size: 4 AWG
Phase: 1Standards: UL Listed, HACR Rated
Amps: 30Instantaneous Trip: Fixed
Circuit Breaker Type: StandardItem: Circuit Breaker
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 30, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120VAC, DC Voltage Rating 125VDC, For Use With Sentron Panelboards, SB Switchboards, Series ED2, Trip Type Thermal Magnetic, Terminal Connection Load Side Lug, Max. AIR Rating 10 kA, Phase Connection Any, Mounting Lug In Panelboard, Height 6.30 In., Width 1.00 In., Depth 4.60 In., Min. Wire Size 10 AWG, Max. Wire Size 4 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 30A, Low Amp Trip Setting 30A

Reviews