3P Standard Circuit Breaker 30A 240VAC

SIEMENS| Zoro #: G1091133| Mfr #: ED23B030

$408.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1091133 Mfr #: ED23B030
Number of Poles: 3DC Voltage Rating: Not Rated
AC Voltage Rating: 240VACStandards: UL Listed, HACR Rated
Terminal Connection: Load Side LugMounting: Lug In Panelboard
Series: ED2Low Amp Trip Setting: 30A
Frame Size: 125A/EDHigh Amp Trip Setting: 30A
Max. AIR Rating: 10kAPhase: 1
Width: 3.00"Height: 6.30"
Max. Wire Size: 1/0 AWGItem: Circuit Breaker
Min. Wire Size: 10 AWGAmps: 30
Depth: 4.60"Trip Type: Thermal Magnetic
Instantaneous Trip: FixedCircuit Breaker Type: Standard
Phase Connection: AnyCountry of Origin (subject to change): Mexico

Product Description

Circuit Breaker, Amps 30, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Sentron Panelboards, SB Switchboards, Series ED2, Trip Type Thermal Magnetic, Terminal Connection Load Side Lug, Max. AIR Rating 10kA, Phase Connection Any, Mounting Lug In Panelboard, Height 6.30 In., Width 3.00 In., Depth 4.60 In., Min. Wire Size 10 AWG, Max. Wire Size 1/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 30A

Product Reviews

Save 15%. Sign up for Z-mail.