Siemens
Circuit Breaker, 35, 120/240VAC, 2 Pole
- Zoro #: G4598916
- Mfr #: ITEQ235
Hover or click to zoom Tap to zoom
Key Features
- AC Voltage Rating: 120/240VAC
- Terminal Connection: Plug-In
- Number of Poles: 2
- Circuit Breaker Type: QP/MP
- Standards: UL 489
- Width: 3 in
- Height: 2 in
- Length: 3 in
$17.89
Subtotal: $17.89
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SIEMENS Miniature Circuit Breaker, 15 A, 277/480V AC, 3 Pole, Standard Mounting Rail Mounting Style 5SJ43187HG42
- SIEMENS IEC Supplementary Protector, 32 A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY61327
- SIEMENS IEC Miniature Circuit Breaker, 2 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ42027HG42
- SIEMENS 15A 1 SP Circ Breaker Q115
- SIEMENS Miniature Circuit Breaker, 90 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BQ Series BQ2B090
- SIEMENS 30 Amp 1-Pole GFCI Plug-On Neutral Circuit Breaker QF130AN
- SIEMENS Miniature Circuit Breaker, 63 A, 240V AC, 2 Pole, Standard Mounting Rail Mounting Style, 5SJ4 Series 5SJ42637HG41
- SIEMENS Miniature Circuit Breaker, 15 A, 240V AC, 3 Pole, Standard Mounting Rail Mounting Style, 5SJ4 Series 5SJ43188HG41
- SIEMENS IEC Supplementary Protector, 1 A, 230V AC, 1+N Pole, DIN Rail Mounting Style, 5SY6 Series 5SY65017
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 8 A, 240/415/440V AC, 4 Pole, DIN Rail Mounting Style, C60SP Series M9F22408
- SQUARE D Miniature Circuit Breaker, 25 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB225
- Siemens Circuit Breakers