PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1P Standard Circuit Breaker 35A 120VAC

SIEMENS| Zoro #: G1707386| Mfr #: ED21B035

$136.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Size: 125A/EDInstantaneous Trip: FixedNumber of Poles: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1707386 Mfr #: ED21B035
Frame Size: 125A/EDInstantaneous Trip: Fixed
Number of Poles: 1Max. AIR Rating: 10 kA
Trip Type: Thermal MagneticHeight: 6.30"
Phase Connection: AnyDC Voltage Rating: 125VDC
Max. Wire Size: 4 AWGAmps: 35
Width: 1.00"Terminal Connection: Load Side Lug
Standards: UL Listed, HACR RatedFor Use With: Sentron Panelboards, SB Switchboards
High Amp Trip Setting: 40AItem: Circuit Breaker
AC Voltage Rating: 120VACSeries: ED2
Circuit Breaker Type: StandardDepth: 4.60"
Mounting: Lug In PanelboardLow Amp Trip Setting: 40A
Phase: 1Min. Wire Size: 10 AWG
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 35, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120VAC, DC Voltage Rating 125VDC, For Use With Sentron Panelboards, SB Switchboards, Series ED2, Trip Type Thermal Magnetic, Terminal Connection Load Side Lug, Max. AIR Rating 10 kA, Phase Connection Any, Mounting Lug In Panelboard, Height 6.30 In., Width 1.00 In., Depth 4.60 In., Min. Wire Size 10 AWG, Max. Wire Size 4 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 40A, Low Amp Trip Setting 40A

Reviews