KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Standard Circuit Breaker 35A 480VAC

SIEMENS| Zoro #: G0273131| Mfr #: ED43B035

$698.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Phase: 3
Phase Connection: ABC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0273131 Mfr #: ED43B035
Width: 3.00"Phase: 3
Phase Connection: ABCMounting: Lug In Panelboard
Circuit Breaker Type: StandardAmps: 35
Terminal Connection: Load Side LugInstantaneous Trip: Fixed
Max. Wire Size: 1/0 AWGNumber of Poles: 3
Item: Circuit BreakerMin. Wire Size: 10 AWG
Series: ED4Low Amp Trip Setting: 35A
AC Voltage Rating: 480VACDC Voltage Rating: Not Rated
Trip Type: Thermal MagneticHigh Amp Trip Setting: 35A
Frame Size: 125A/EDFor Use With: Sentron Panelboards, SB Switchboards
Depth: 4.60"Height: 6.30"
Standards: UL Listed, HACR RatedCountry of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 35, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC Voltage Rating Not Rated, For Use With Sentron Panelboards, SB Switchboards, Series ED4, Trip Type Thermal Magnetic, Terminal Connection Load Side Lug, Max. AIR Rating 18 kA, Phase Connection ABC, Mounting Lug In Panelboard, Height 6.30 In., Width 3.00 In., Depth 4.60 In., Min. Wire Size 10 AWG, Max. Wire Size 1/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 35A

Reviews