Siemens
Circuit Breaker, 40, 120/240VAC, 2 Pole
- Mfr # ITEQ240
- Zoro # G4598907
$19.65
/ea
Subtotal: $19.65
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- AC Voltage Rating 120/240VAC
- Terminal Connection Plug-In
- Number of Poles 2
- Circuit Breaker Type QP/MP
- Standards UL 489
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SIEMENS Circuit Breaker, 20, 120/240VAC, 2 Pole ITEQ220
- SIEMENS Circuit Breaker, 125, 120/240VAC, 2 Pole ITEQ2125
- SIEMENS Circuit Breaker, 100, 120/240VAC, 2 Pole ITEQ2100
- SIEMENS IEC Supplementary Protector, 32 A, 400V AC, 2 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY62327
- SIEMENS Miniature Circuit Breaker, 125 A, 120/240V AC, 2 Pole, Plug In Mounting Style, Q Series Q2125
- SIEMENS Miniature Circuit Breaker, 10 A, 240V AC, 3 Pole, Standard Mounting Rail Mounting Style, 5SJ4 Series 5SJ43108HG41
- SIEMENS Miniature Circuit Breaker, 110 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BL Series B2110H
- SIEMENS Miniature Circuit Breaker, 30 A, 240V AC, 3 Pole, Bolt On Mounting Style, BQH Series BQ3B030H
- SIEMENS Miniature Circuit Breaker, 2 A, 277/480V AC, 2 Pole, Standard Mounting Rail Mounting Style 5SJ42028HG42
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 5 A, 240/415V AC, 1 Pole, DIN Rail Mounting Style, C60SP Series M9F22105
- SIEMENS Miniature Circuit Breaker, 125 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BL Series B2125
- Siemens Circuit Breakers