Siemens
Circuit Breaker, 40, 2 Pole
- Zoro #: G4598651
- Mfr #: ITED240
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Circuit Breaker
- Number of Poles: 2
- Product Type: Circuit Breaker,2P,40A
$24.25
Subtotal: $24.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Siemens #ITED240 Specifications
- Zoro #: G4598651
- Mfr #: ITED240
- UPC #: 783643244443
- Item: Circuit Breaker
- Amps: 40
- Number of Poles: 2
- Product Type: Circuit Breaker,2P,40A
- Country of Origin (subject to change): Mexico
Description
Circuit Breaker,2P,40A
Reviews of Siemens #ITED240
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SIEMENS Circuit Breaker, 30, 2 Pole ITED230
- SIEMENS Circuit Breaker, 15, 2 Pole ITED215
- SIEMENS Circuit Breaker, 60, 2 Pole ITED260
- SIEMENS IEC Miniature Circuit Breaker, 10 A, 240V AC, 1 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ41106HG40
- SIEMENS Miniature Circuit Breaker, 60 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BQH Series BQ2B060H
- SIEMENS Miniature Circuit Breaker, 50 A, 480V AC, 2 Pole, Bolt On Mounting Style, BQD Series BQD250
- SIEMENS Miniature Circuit Breaker, 45 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, BL Series B14500S01
- SIEMENS IEC Miniature Circuit Breaker, 1.6 A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ43158HG42
- SIEMENS IEC Supplementary Protector, 32 A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY61326
- SQUARE D Miniature Circuit Breaker, 70 A, 277V AC, 1 Pole, Bolt On Mounting Style, EDB Series EDB14070
- EATON Breaker Type Ch Gfci 20A CHFP120GF
- Siemens Circuit Breakers