KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Standard Circuit Breaker 400A 240VAC

SIEMENS| Zoro #: G0875402| Mfr #: JXD23B400

$3311.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7.50"
Phase: 1
Mounting: Free Standing Lug In
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0875402 Mfr #: JXD23B400
Width: 7.50"Phase: 1
Mounting: Free Standing Lug InCircuit Breaker Type: Standard
Amps: 400Terminal Connection: Lug
Instantaneous Trip: FixedMax. Wire Size: 500 kcmil
Number of Poles: 3Item: Circuit Breaker
Series: JXD2-ALow Amp Trip Setting: 400A
AC Voltage Rating: 240VACDC Voltage Rating: Not Rated
Trip Type: Thermal MagneticHigh Amp Trip Setting: 400A
Frame Size: 400A/JDFor Use With: Sentron Panelboards, SB Switchboards Without Lugs
Depth: 4.00"Height: 11.00"
Max. AIR Rating: 65 kAStandards: UL Listed, HACR Rated
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 400, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Sentron Panelboards, SB Switchboards Without Lugs, Series JXD2-A, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 65kA, Mounting Free Standing Lug In, Height 11.00 In., Width 7.50 In., Depth 4.00 In., Max. Wire Size 500 kcmil, Instantaneous Trip Fixed, High Amp Trip Setting 400A, Low Amp Trip Setting 400A, Frame Size 400A/JD

Reviews