KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P Standard Circuit Breaker 40A 120VAC

SIEMENS| Zoro #: G1737696| Mfr #: ED21B040

$157.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.00"
Phase: 1
Phase Connection: Any
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1737696 Mfr #: ED21B040
Width: 1.00"Phase: 1
Phase Connection: AnyMounting: Lug In Panelboard
Circuit Breaker Type: StandardAmps: 40
Terminal Connection: Load Side LugInstantaneous Trip: Fixed
Max. Wire Size: 4 AWGNumber of Poles: 1
Item: Circuit BreakerMin. Wire Size: 10 AWG
Series: ED2Low Amp Trip Setting: 50A
AC Voltage Rating: 120VACDC Voltage Rating: 125VDC
Trip Type: Thermal MagneticHigh Amp Trip Setting: 50A
Frame Size: 125A/EDFor Use With: Sentron Panelboards, SB Switchboards
Depth: 4.60"Height: 6.30"
Standards: UL Listed, HACR RatedCountry of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 40, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120VAC, DC Voltage Rating 125VDC, For Use With Sentron Panelboards, SB Switchboards, Series ED2, Trip Type Thermal Magnetic, Terminal Connection Load Side Lug, Max. AIR Rating 10kA, Phase Connection Any, Mounting Lug In Panelboard, Height 6.30 In., Width 1.00 In., Depth 4.60 In., Min. Wire Size 10 AWG, Max. Wire Size 4 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 50A, Low Amp Trip Setting 50A

Reviews