SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2P Standard Plug In Circuit Breaker 40A 120/240VAC

SIEMENS| Zoro #: G0393285| Mfr #: Q240

$8.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps: 40For Use With: Siemens Load CentersMax. AIR Rating: 10 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0393285 Mfr #: Q240
Amps: 40For Use With: Siemens Load Centers
Max. AIR Rating: 10 kAAC Voltage Rating: 120/240VAC
Standards: UL listed, CSA certifiedMin. Wire Size: 8 AWG
Terminal Connection: LugItem: Plug In Circuit Breaker
Series: QLength: 2.88"
Max. Wire Size: 6 AWGWidth: 2.00"
Number of Poles: 2DC Voltage Rating: 48VDC
Depth: 2.38"Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 40, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, For Use With Siemens Load Centers, Series Q, Terminal Connection Lug, Min. Wire Size 8 AWG, Max. Wire Size 6 AWG, Length 2.88 In., Width 2.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10 kA

Reviews