KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P GFCI Plug In Circuit Breaker 40A 120/240VAC

SIEMENS| Zoro #: G1265607| Mfr #: QF240A

$79.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.00"
Series: QF
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1265607 Mfr #: QF240A
Width: 2.00"Series: QF
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 2.88"Circuit Breaker Type: Ground Fault Circuit Interrupter (Class A - 5mA)
Amps: 40Terminal Connection: Lug
Max. Wire Size: 6 AWGNumber of Poles: 2
Item: Plug In Circuit BreakerFor Use With: Siemens Load Centers
Depth: 2.38"Standards: UL listed, CSA certified
Min. Wire Size: 8 AWGCountry of Origin (subject to change): Philippines

Description

Plug In Circuit Breaker, Amps 40, Number of Poles 2, Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA), AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Load Centers, Series QF, Terminal Connection Lug, Min. Wire Size 8 AWG, Max. Wire Size 6 AWG, Length 2.88 In., Width 2.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10 kA

Reviews