2P Standard Circuit Breaker 40A 240VAC

SIEMENS |Zoro #: G1967183|Mfr #: ED22B040

$274.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1967183 Mfr #: ED22B040
Circuit Breaker Type: StandardNumber of Poles: 2
AC Voltage Rating: 240VACInstantaneous Trip: Fixed
Width: 2.00"Amps: 40
Phase: 1Standards: UL Listed, HACR Rated
Item: Circuit BreakerTerminal Connection: Load Side Lug
Height: 6.30"Series: ED2
Depth: 4.60"Phase Connection: Any
Mounting: Lug In PanelboardTrip Type: Thermal Magnetic
Low Amp Trip Setting: 30ADC Voltage Rating: 125/250VDC
High Amp Trip Setting: 30AMax. Wire Size: 1/0 AWG
Frame Size: 125A/EDMin. Wire Size: 10 AWG
Max. AIR Rating: 10kACountry of Origin (subject to change): Mexico

Product Description

Circuit Breaker, Amps 40, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating 125/250VDC, For Use With Sentron Panelboards, SB Switchboards, Series ED2, Trip Type Thermal Magnetic, Terminal Connection Load Side Lug, Max. AIR Rating 10kA, Phase Connection Any, Mounting Lug In Panelboard, Height 6.30 In., Width 2.00 In., Depth 4.60 In., Min. Wire Size 10 AWG, Max. Wire Size 1/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 30A

Product Reviews

Save 15% when you sign up for Z-mail.