Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3P Standard Circuit Breaker 45A 480VAC
  • Zoro #: G0286903
  • Mfr #: HED43B045
$1,241.08
  • Mounting: Lug In Panelboard
  • Amps: 45
  • Instantaneous Trip: Fixed
See full product details
This item ships free.

Siemens #HED43B045 Specifications

  • Zoro #: G0286903
  • Mfr #: HED43B045
Mounting: Lug In Panelboard Amps: 45
Instantaneous Trip: Fixed Low Amp Trip Setting: 45A
Terminal Connection: Load Side Lug Item: Molded Case Circuit Breaker
Series: HED4 Phase: 3
Min. Wire Size: 10 AWG AC Voltage Rating: 480VAC
Phase Connection: ABC Frame Size: 125A/ED
Trip Type: Thermal Magnetic Max. Wire Size: 1/0 AWG
Number of Poles: 3 DC Voltage Rating: Not Rated
High Amp Trip Setting: 45A Circuit Breaker Type: Standard
Height: 6.34" Width: 3.00"
For Use With: Sentron Panelboards, SB Switchboards Max. AIR Rating: 42kA at 480VAC
Standards: HACR Rated, UL Listed Depth: 4.00"
Circuit Breaker Actuator: Toggle Circuit Breaker Mounting Style: Lug In Panelboard
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Circuit Breaker, Amps 45, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC Voltage Rating Not Rated, For Use With Sentron Panelboards, SB Switchboards, Series HED4, Trip Type Thermal Magnetic, Terminal Connection Load Side Lug, Max. AIR Rating 42 kA, Phase Connection ABC, Mounting Lug In Panelboard, Height 6.30 In., Width 3.00 In., Depth 4.60 In., Min. Wire Size 10 AWG, Max. Wire Size 1/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 45A

Restrictions and Compliance

Hazardous material

Reviews of Siemens #HED43B045