Siemens
Circuit Breaker, 50, 120/240VAC, 2 Pole
- Mfr # ITEQ250
- Zoro # G4598889
$17.85
/ea
Subtotal: $17.85
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- AC Voltage Rating 120/240VAC
- Terminal Connection Plug-In
- Number of Poles 2
- Circuit Breaker Type QP/MP
- Standards UL 489
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SIEMENS Circuit Breaker, 60, 120/240VAC, 2 Pole ITEQ260
- SIEMENS Circuit Breaker, 80, 120/240VAC, 2 Pole ITEQ280
- SIEMENS Circuit Breaker, 45, 120/240VAC, 2 Pole ITEQ245
- SIEMENS Miniature Circuit Breaker, 125 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BQ Series BQ2B125
- SIEMENS Miniature Circuit Breaker, 50 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, BL Series B350HH00S01
- SIEMENS Molded Case Circuit Breaker, 125 A, 480V AC, 2 Pole, Lug In Panelboard Mounting Style, ED4 Series ED42B125
- SIEMENS IEC Supplementary Protector, 0.5 A, 400V AC, 4 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY44058
- SIEMENS Miniature Circuit Breaker, 2 A, 277/480V AC, 2 Pole, Standard Mounting Rail Mounting Style 5SJ42028HG42
- SIEMENS IEC Miniature Circuit Breaker, 1 A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ43018HG42
- COLEMAN CABLE Coleman Cable 5148 6 Outlet Metal Power Block 201642
- SIEMENS Miniature Circuit Breaker, 8 A, 277/480V AC, 2 Pole, Standard Mounting Rail Mounting Style 5SJ42088HG42
- Siemens Circuit Breakers