KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Standard Plug In Circuit Breaker 50A 120/240VAC

SIEMENS| Zoro #: G0435197| Mfr #: Q250

$9.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Wire Size: 6 AWG
Depth: 2.38"
Amps: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0435197 Mfr #: Q250
Max. Wire Size: 6 AWGDepth: 2.38"
Amps: 50DC Voltage Rating: 48VDC
Circuit Breaker Type: StandardWidth: 2.00"
Item: Plug In Circuit BreakerStandards: UL listed, CSA certified
Min. Wire Size: 8 AWGFor Use With: Siemens Load Centers
Length: 2.88"Series: Q
Number of Poles: 2AC Voltage Rating: 120/240VAC
Terminal Connection: LugCountry of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 50, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, For Use With Siemens Load Centers, Series Q, Terminal Connection Lug, Min. Wire Size 8 AWG, Max. Wire Size 6 AWG, Length 2.88 In., Width 2.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10kA

Reviews