Siemens
Molded Case Circuit Breaker, 50A, 240V AC, 3 Pole, Lug In Panelboard Mounting Style, ED2 Series
Mfr # ED23B050
Zoro # G1093775
Free Shipping & Returns
$964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ED2
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
- Phase 3
Explore More Products
- SIEMENS Circuit Breaker, 40A, 120/240VAC, 1 Pole, QP/MP Series ITEQ140
- SIEMENS Circuit Breaker, 50A, 120/240VAC, 1 Pole, QP/MP Series ITEQ150
- SIEMENS Circuit Breaker, 10A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY41106
- SIEMENS BREAKER PANEL 40SP 40CIR PN4040B1200
- SIEMENS Circuit Breaker, 1.6A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY61157
- SIEMENS 20A SP GFI Circ Breaker QF120A
- SIEMENS Miniature Circuit Breaker, 1A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ43018HG42
- SIEMENS Circuit Breaker, 3A, 400V AC, 2 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY42038
- SIEMENS Circuit Breaker, 125A, 120/240VAC, 2 Pole, QP/MP Series ITEQ2125
- CARLING TECHNOLOGIES Circuit Breaker, 10A, 277V AC, 1 Pole, Threaded Insert Mounting Style BA1-BO-34-610-111-D
- EATON Miniature Circuit Breaker, 20A, 277/480V AC, 3 Pole, Bolt On Mounting Style, GHB Series GHB3020
- Siemens Circuit Breakers