Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

3P High Interrupt Capacity Circuit Breaker 50A 480VAC

SIEMENS | Zoro #: G0938104 | Mfr #: HED43B050

$ 1163.09 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0938104 Mfr #: HED43B050
Width: 3.00" Standards: UL Listed, CSA Certified, HACR Rated
DC Voltage Rating: Not Rated Height: 6.30"
Terminal Connection: Load Side Lug Mounting: Lug In Panelboard
Low Amp Trip Setting: 50A AC Voltage Rating: 480VAC
Depth: 4.60" High Amp Trip Setting: 50A
Phase: 3 Max. Wire Size: 1/0 AWG
Trip Type: Thermal Magnetic Frame Size: 125A/ED
Item: Circuit Breaker Min. Wire Size: 10 AWG
Series: HED4 Instantaneous Trip: Fixed
Phase Connection: ABC Circuit Breaker Type: High Interrupting Capacity
Amps: 50 Number of Poles: 3
Max. AIR Rating: 42 kA For Use With: Sentron Panelboards, SB Switchboards
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 50, Number of Poles 3, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 480VAC, DC Voltage Rating Not Rated, For Use With Sentron Panelboards, SB Switchboards, Series HED4, Trip Type Thermal Magnetic, Terminal Connection Load Side Lug, Max. AIR Rating 42 kA, Phase Connection ABC, Mounting Lug In Panelboard, Height 6.30 In., Width 3.00 In., Depth 4.60 In., Min. Wire Size 10 AWG, Max. Wire Size 1/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 50A

Restrictions and Compliance

Hazardous material

Reviews