2P GFCI Plug In Circuit Breaker 60A 120/240VAC

SIEMENS| Zoro #: G1696624| Mfr #: QF260A

$64.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 60For Use With: Siemens Load CentersMax. AIR Rating: 10 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1696624 Mfr #: QF260A
Amps: 60For Use With: Siemens Load Centers
Max. AIR Rating: 10 kAAC Voltage Rating: 120/240VAC
Standards: UL Listed , CSA CertifiedMin. Wire Size: 8 AWG
Terminal Connection: LugItem: Plug In Circuit Breaker
Series: QFLength: 3.13"
Max. Wire Size: 6 AWGWidth: 2.00"
Number of Poles: 2DC Voltage Rating: 48VDC
Depth: 2.38"Circuit Breaker Type: Ground Fault Circuit Interrupter (Class A - 5mA)
Country of Origin (subject to change): Philippines

Description

Plug In Circuit Breaker, Amps 60, Number of Poles 2, Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA), AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, For Use With Siemens Load Centers, Series QF, Terminal Connection Lug, Min. Wire Size 8 AWG, Max. Wire Size 6 AWG, Length 3.13 In., Width 2.00 In., Depth 2.38 In., Standards UL Listed , CSA Certified, Max. AIR Rating 10 kA

Reviews