2P Standard Circuit Breaker 60A 240VAC

SIEMENS| Zoro #: G2391672| Mfr #: ED22B060

$426.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
DC Voltage Rating: 125/250VDCLow Amp Trip Setting: 60APhase Connection: Any
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2391672 Mfr #: ED22B060
DC Voltage Rating: 125/250VDCLow Amp Trip Setting: 60A
Phase Connection: AnyCircuit Breaker Type: Standard
Frame Size: 125A/EDTerminal Connection: Load Side Lug
Number of Poles: 2Phase: 1
Amps: 60Max. Wire Size: 1/0 AWG
Standards: UL Listed, HACR RatedSeries: ED2
Min. Wire Size: 10 AWGWidth: 2.00"
Height: 6.30"Trip Type: Thermal Magnetic
AC Voltage Rating: 240VACDepth: 4.60"
Mounting: Lug In PanelboardInstantaneous Trip: Fixed
For Use With: Sentron Panelboards, SB SwitchboardsItem: Circuit Breaker
High Amp Trip Setting: 60ACountry of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 60, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating 125/250VDC, For Use With Sentron Panelboards, SB Switchboards, Series ED2, Trip Type Thermal Magnetic, Terminal Connection Load Side Lug, Max. AIR Rating 10kA, Phase Connection Any, Mounting Lug In Panelboard, Height 6.30 In., Width 2.00 In., Depth 4.60 In., Min. Wire Size 10 AWG, Max. Wire Size 1/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 60A

Reviews