2P Standard Circuit Breaker 60A 480VAC

SIEMENS| Zoro #: G1462526| Mfr #: ED42B060

$492.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: Sentron Panelboards, SB SwitchboardsDepth: 4.60"Min. Wire Size: 10 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1462526 Mfr #: ED42B060
For Use With: Sentron Panelboards, SB SwitchboardsDepth: 4.60"
Min. Wire Size: 10 AWGAC Voltage Rating: 480VAC
Width: 2.00"Low Amp Trip Setting: 60A
Trip Type: Thermal MagneticFrame Size: 125A/ED
Series: ED4Max. AIR Rating: 18 kA
Standards: UL Listed, CSA Certified, HACR RatedPhase: 1
Amps: 60Mounting: Lug In Panelboard
High Amp Trip Setting: 60AMax. Wire Size: 1/0 AWG
Height: 6.30"DC Voltage Rating: 250VDC
Instantaneous Trip: FixedTerminal Connection: Load Side Lug
Item: Circuit BreakerPhase Connection: Any
Number of Poles: 2Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 60, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC Voltage Rating 250VDC, For Use With Sentron Panelboards, SB Switchboards, Series ED4, Trip Type Thermal Magnetic, Terminal Connection Load Side Lug, Max. AIR Rating 18 kA, Phase Connection Any, Mounting Lug In Panelboard, Height 6.30 In., Width 2.00 In., Depth 4.60 In., Min. Wire Size 10 AWG, Max. Wire Size 1/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 60A, Low Amp Trip Setting 60A

Reviews