KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P High Interrupt Capacity Circuit Breaker 60A 480VAC

SIEMENS| Zoro #: G1691487| Mfr #: HED42B060

$948.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.00"
Phase: 1
Phase Connection: Any
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1691487 Mfr #: HED42B060
Width: 2.00"Phase: 1
Phase Connection: AnyMounting: Lug In Panelboard
Circuit Breaker Type: High Interrupting CapacityAmps: 60
Terminal Connection: Load Side LugInstantaneous Trip: Fixed
Max. Wire Size: 1/0 AWGNumber of Poles: 2
Item: Circuit BreakerMin. Wire Size: 10 AWG
Series: HED4Low Amp Trip Setting: 60A
AC Voltage Rating: 480VACDC Voltage Rating: 250VDC
Trip Type: Thermal MagneticHigh Amp Trip Setting: 60A
Frame Size: 125A/EDFor Use With: Sentron Panelboards, SB Switchboards
Depth: 4.60"Height: 6.30"
Standards: UL Listed, CSA Certified, HACR RatedCountry of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 60, Number of Poles 2, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 480VAC, DC Voltage Rating 250VDC, For Use With Sentron Panelboards, SB Switchboards, Series HED4, Trip Type Thermal Magnetic, Terminal Connection Load Side Lug, Max. AIR Rating 42 kA, Phase Connection Any, Mounting Lug In Panelboard, Height 6.30 In., Width 2.00 In., Depth 4.60 In., Min. Wire Size 10 AWG, Max. Wire Size 1/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 60A

Reviews