KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Standard Plug In Circuit Breaker 70A 120/240VAC

SIEMENS| Zoro #: G1213466| Mfr #: Q270

$24.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.00"
Series: Q
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1213466 Mfr #: Q270
Width: 2.00"Series: Q
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 3.25"Circuit Breaker Type: Standard
Amps: 70Terminal Connection: Lug
Max. Wire Size: 4 AWGNumber of Poles: 2
Item: Plug In Circuit BreakerFor Use With: Siemens EQ Load Centers
Depth: 3.00"Standards: Ul Listed
Min. Wire Size: 8 AWGCountry of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 70, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens EQ Load Centers, Series Q, Terminal Connection Lug, Min. Wire Size 8 AWG, Max. Wire Size 4 AWG, Length 3.25 In., Width 2.00 In., Depth 3.00 In., Standards UL Listed, Max. AIR Rating 10 kA

Reviews