Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Circuit Breaker, 80A, 1P, 120/277V, Lug, ED4

  • Zoro #: G0119470
  • Mfr #: ED41B080

$490.42

  • Depth: 4.60"
  • DC Voltage Rating: 125VDC
  • Instantaneous Trip: Fixed
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Siemens #ED41B080 Specifications

  • Zoro #: G0119470
  • Mfr #: ED41B080
Depth: 4.60" DC Voltage Rating: 125VDC
Instantaneous Trip: Fixed Frame Size: 125A/ED
Mounting: Lug In Panelboard Number of Poles: 1
AC Voltage Rating: 120/277VAC Max. AIR Rating: 22 kA
Series: ED4 High Amp Trip Setting: 80A
Min. Wire Size: 6 AWG Item: Circuit Breaker
Max. Wire Size: 1/0 AWG Width: 1.00"
Circuit Breaker Type: Standard Phase: 1
Low Amp Trip Setting: 80A Amps: 80
Height: 6.30" Standards: UL Listed, CSA Certified, HACR Rated
For Use With: Sentron Panelboards, SB Switchboards Trip Type: Thermal Magnetic
Phase Connection: Any Terminal Connection: Load Side Lug
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Circuit Breaker, Amps 80, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120/277VAC, DC Voltage Rating 125VDC, For Use With Sentron Panelboards, SB Switchboards, Series ED4, Trip Type Thermal Magnetic, Terminal Connection Load Side Lug, Max. AIR Rating 22 kA, Phase Connection Any, Mounting Lug In Panelboard, Height 6.30 In., Width 1.00 In., Depth 4.60 In., Min. Wire Size 6 AWG, Max. Wire Size 1/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 80A

Restrictions and Compliance

Hazardous material

Reviews of Siemens #ED41B080