Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Circuit Breaker, 80A, 1P, 277VAC, Lug, HED4

  • Zoro #: G0119559
  • Mfr #: HED41B080

$529.19

  • Standards: UL Listed, CSA Certified, HACR Rated
  • Max. Wire Size: 1/0 AWG (Cu)
  • Width: 1.00"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Siemens #HED41B080 Specifications

  • Zoro #: G0119559
  • Mfr #: HED41B080
Standards: UL Listed, CSA Certified, HACR Rated Max. Wire Size: 1/0 AWG (Cu)
Width: 1.00" Height: 6.30"
High Amp Trip Setting: 80A Amps: 80
DC Voltage Rating: 125VDC Low Amp Trip Setting: 80A
Frame Size: 125A/ED Max. AIR Rating: 25 kA
Series: HED4 Phase: 1
For Use With: Sentron Panelboards, SB Switchboards Phase Connection: Any
Item: Circuit Breaker Min. Wire Size: 10 AWG (Cu)
Instantaneous Trip: Fixed Number of Poles: 1
Mounting: Lug In Panelboard Terminal Connection: Load Side Lug
Trip Type: Thermal Magnetic AC Voltage Rating: 277VAC
Circuit Breaker Type: High Interrupting Capacity Depth: 4.60"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Circuit Breaker, Amps 80, Number of Poles 1, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 277VAC, DC Voltage Rating 125VDC, For Use With Sentron Panelboards, SB Switchboards, Series HED4, Trip Type Thermal Magnetic, Terminal Connection Load Side Lug, Max. AIR Rating 25 kA, Phase Connection Any, Mounting Lug In Panelboard, Height 6.30 In., Width 1.00 In., Depth 4.60 In., Min. Wire Size 10 AWG (Cu), Max. Wire Size 1/0 AWG (Cu), Instantaneous Trip Fixed

Restrictions and Compliance

Hazardous material

Reviews of Siemens #HED41B080