2P Standard Plug In Circuit Breaker 80A 120/240VAC

SIEMENS| Zoro #: G0645321| Mfr #: Q280

$42.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Depth: 3.00"For Use With: Siemens EQ Load CentersNumber of Poles: 2
Save 15%. Sign up for Z-mail.


Zoro #: G0645321 Mfr #: Q280
Depth: 3.00"For Use With: Siemens EQ Load Centers
Number of Poles: 2Width: 2.00"
DC Voltage Rating: Not RatedSeries: Q
Max. Wire Size: 1/0AC Voltage Rating: 120/240VAC
Standards: Ul ListedAmps: 80
Length: 3.25"Terminal Connection: Lug
Min. Wire Size: 4 AWGCircuit Breaker Type: Standard
Item: Plug In Circuit BreakerCountry of Origin (subject to change): Mexico


Plug In Circuit Breaker, Amps 80, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens EQ Load Centers, Series Q, Terminal Connection Lug, Min. Wire Size 4 AWG, Max. Wire Size 1/0, Length 3.25 In., Width 2.00 In., Depth 3.00 In., Standards UL Listed, Max. AIR Rating 10 kA