PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2P High Interrupt Capacity Circuit Breaker 80A 480VAC

SIEMENS| Zoro #: G2088667| Mfr #: HED42B080

$1529.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: Sentron Panelboards, SB SwitchboardsDepth: 4.60"Min. Wire Size: 10 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2088667 Mfr #: HED42B080
For Use With: Sentron Panelboards, SB SwitchboardsDepth: 4.60"
Min. Wire Size: 10 AWGAC Voltage Rating: 480VAC
Width: 2.00"Low Amp Trip Setting: 80A
Trip Type: Thermal MagneticFrame Size: 125A/ED
Series: HED4Max. AIR Rating: 42 kA
Standards: UL Listed, CSA Certified, HACR RatedPhase: 1
Amps: 80Mounting: Lug In Panelboard
High Amp Trip Setting: 80AMax. Wire Size: 1/0 AWG
Height: 6.30"DC Voltage Rating: 250VDC
Instantaneous Trip: FixedTerminal Connection: Load Side Lug
Item: Circuit BreakerPhase Connection: Any
Number of Poles: 2Circuit Breaker Type: High Interrupting Capacity
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 80, Number of Poles 2, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 480VAC, DC Voltage Rating 250VDC, For Use With Sentron Panelboards, SB Switchboards, Series HED4, Trip Type Thermal Magnetic, Terminal Connection Load Side Lug, Max. AIR Rating 42 kA, Phase Connection Any, Mounting Lug In Panelboard, Height 6.30 In., Width 2.00 In., Depth 4.60 In., Min. Wire Size 10 AWG, Max. Wire Size 1/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 80A

Reviews