Siemens

Molded Case Circuit Breaker, 80A, 480V AC, 3 Pole, Lug In Panelboard Mounting Style, HED4 Series


$2,423.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series HED4
  • Number of Poles 3
  • AC Voltage Rating 480V AC
  • Circuit Breaker Type High Interrupting Capacity
  • Phase 3
See all product information