2P Standard Circuit Breaker 90A 240VAC

SIEMENS| Zoro #: G1653145| Mfr #: ED22B090

$699.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.00"
Phase: 1
Phase Connection: Any
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1653145 Mfr #: ED22B090
Width: 2.00"Phase: 1
Phase Connection: AnyMounting: Lug In Panelboard
Circuit Breaker Type: StandardAmps: 90
Terminal Connection: Load Side LugInstantaneous Trip: Fixed
Max. Wire Size: 1/0 AWGNumber of Poles: 2
Item: Circuit BreakerMin. Wire Size: 10 AWG
Series: ED2Low Amp Trip Setting: 90A
AC Voltage Rating: 240VACDC Voltage Rating: 125/250VDC
Trip Type: Thermal MagneticHigh Amp Trip Setting: 90A
Frame Size: 125A/EDFor Use With: Sentron Panelboards, SB Switchboards
Depth: 4.60"Height: 6.30"
Standards: UL Listed, HACR RatedCountry of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 90, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating 125/250VDC, For Use With Sentron Panelboards, SB Switchboards, Series ED2, Trip Type Thermal Magnetic, Terminal Connection Load Side Lug, Max. AIR Rating 10 kA, Phase Connection Any, Mounting Lug In Panelboard, Height 6.30 In., Width 2.00 In., Depth 4.60 In., Min. Wire Size 10 AWG, Max. Wire Size 1/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 90A

Reviews