SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3P High Interrupt Capacity Circuit Breaker 90A 480VAC

SIEMENS| Zoro #: G0399174| Mfr #: HED43B090

$1251.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: Sentron Panelboards, SB SwitchboardsDepth: 4.60"Min. Wire Size: 10 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0399174 Mfr #: HED43B090
For Use With: Sentron Panelboards, SB SwitchboardsDepth: 4.60"
Min. Wire Size: 10 AWGAC Voltage Rating: 480VAC
Width: 3.00"Low Amp Trip Setting: 90A
Trip Type: Thermal MagneticFrame Size: 125A/ED
Series: HED4Max. AIR Rating: 42 kA
Standards: UL Listed, CSA Certified, HACR RatedPhase: 3
Amps: 90Mounting: Lug In Panelboard
High Amp Trip Setting: 90AMax. Wire Size: 1/0 AWG
Height: 6.30"DC Voltage Rating: Not Rated
Instantaneous Trip: FixedTerminal Connection: Load Side Lug
Item: Circuit BreakerPhase Connection: ABC
Number of Poles: 3Circuit Breaker Type: High Interrupting Capacity
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 90, Number of Poles 3, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 480VAC, DC Voltage Rating Not Rated, For Use With Sentron Panelboards, SB Switchboards, Series HED4, Trip Type Thermal Magnetic, Terminal Connection Load Side Lug, Max. AIR Rating 42 kA, Phase Connection ABC, Mounting Lug In Panelboard, Height 6.30 In., Width 3.00 In., Depth 4.60 In., Min. Wire Size 10 AWG, Max. Wire Size 1/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 90A

Reviews