Siemens
Circuit Breaker Enclosure, 60A, 1 Phase
Mfr # W0204ML1060
Zoro # G7734375
product price: $60.19
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Phase 1
- Series W0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Siemens
- MFR # W0204ML1060
- Zoro # G7734375
- UPC # 783643123748
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Circuit Breaker Enclosure |
Main Circuit Breaker or Main Lug | Main Lug |
Amps | 60A |
Phase | 1 |
Series | W0 |
Description
Main Lug CB Enclosure,EQ 60A 1-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Square Post Base, Electro-Galvanized, 1-5/8 (713113)
- RACO Mud Ring, 2 Gangs, Galvanized Zinc, Square Box Type (779)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2A201FU)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (698)
- SIEMENS Combination Circuit Breaker Panel, PN, 12 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN1224B1100C)
- SIEMENS Load Center, PNW, 20 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (PNW2040B1200C)
- SIEMENS Load Center, SN, 40 Spaces, 200A, Main Circuit Breaker, 1 Phase (SN4040B1200P1)
- SIEMENS Meter Combination Load Center, 200 A, 20-Space, 4-Jaw, 40-Circuit, NEMA 3R Enclosure (MC2040B1200EFC)
- SIEMENS Load Center, W0, 2 Spaces, 60A, Main Lug, 1 Phase (W0204ML1060U)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN2020B1100)
- SIEMENS Combination Circuit Breaker Panel, PN, 30 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN3030B1100C)
- SQUARE D Load Center, HOM, 42 Spaces, 225A, 120/240V AC, PoN Convertible Main Lug, 1 Phase (HOM4284L225PC)