Circuit Breaker Enclosure, Flush, NEMA 1

SIEMENS| Zoro #: G1724396| Mfr #: E2N1F

$226.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 17.50"
Color: Gray
Mounting Style: Flush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1724396 Mfr #: E2N1F
Length: 17.50"Color: Gray
Mounting Style: FlushWidth: 8.50"
Material: SteelFor Use With: Siemens ED2, ED4, ED6, HED3 Circuit Breakers
Finish: PaintedDepth: 5.06"
Amps: 100Item: Circuit Breaker Enclosure
NEMA Rating: 1Country of Origin (subject to change): United States

Description

Circuit Breaker Enclosure, Mounting Style Flush, NEMA Rating 1, 100 Amps, Gray, Painted Finish, Material Steel, Length 17.50 In., Width 8.50 In., Depth 5.06 In., For Use With Siemens ED2, ED4, ED6, HED3 Circuit Breakers

Reviews