KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Circuit Breaker Enclosure, Flush, NEMA 1

SIEMENS| Zoro #: G0256794| Mfr #: F6N1F

$241.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 11.47"
Color: Gray
NEMA Rating: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0256794 Mfr #: F6N1F
Width: 11.47"Color: Gray
NEMA Rating: 1Length: 38.40"
Amps: 250Item: Circuit Breaker Enclosure
Finish: PaintedFor Use With: Siemens FXD6, FD6, FXD6, HFD6, HFXD6, HHFD6, CFD6 Circuit Breakers
Depth: 5.06"Mounting Style: Flush
Material: steelCountry of Origin (subject to change): United States

Description

Circuit Breaker Enclosure, Mounting Style Flush, NEMA Rating 1, 250 Amps, Gray, Painted Finish, Material Steel, Length 38.40 In., Width 11.47 In., Depth 5.06 In., For Use With Siemens FXD6, FD6, FXD6, HFD6, HFXD6, HHFD6, CFD6 Circuit Breakers

Reviews