KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Circuit Breaker Enclosure, Surface, 3R

SIEMENS| Zoro #: G1308422| Mfr #: E2N3R

$684.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7.25"
Color: Gray
NEMA Rating: 3R
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1308422 Mfr #: E2N3R
Width: 7.25"Color: Gray
NEMA Rating: 3RLength: 17.56"
Amps: 100Item: Circuit Breaker Enclosure
Finish: PaintedFor Use With: Siemens ED2, ED4, ED6, HED3 Circuit Breakers
Depth: 5.25"Mounting Style: Surface
Material: steelCountry of Origin (subject to change): United States

Description

Circuit Breaker Enclosure, Mounting Style Surface, NEMA Rating 3R, 100 Amps, Gray, Painted Finish, Material Steel, Length 17.56 In., Width 7.25 In., Depth 5.25 In., For Use With Siemens ED2, ED4, ED6, HED3 Circuit Breakers

Reviews