Siemens
Circuit Breaker Enclosure, Surface, 3R
Mfr # F6N3R
Zoro # G2198567
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 3
- Amps 250 A
- Width 14.06"
- Depth 7.75"
- Recommended Surface Cover Included
Explore More Products
- SIEMENS PN Series 100 Amp 12-Space 24-Circuit Main Breaker Plug-On Neutral Load Center Outdoor W/ Copper B PNW1224B1100C
- SIEMENS PN Assembled Load Center, 200 A, 40 -Space, 40 -Circuit, Main Breaker, Plug-On Neutral, Gray PN4040B1200C
- SIEMENS PN Series 200 Amp 30-Space 48-Circuit Main Lug Plug-On Neutral Load Center Outdoor W/ Copper Bus PNW3048L1200C
- SIEMENS PN Series 125 Amp 16-Space 32-Circuit Main Lug Plug-On Neutral Load Center Indoor W/ Copper Bus PN1632L1125C
- SIEMENS Circuit Breaker Enclosure, Surface, NEMA 1 E2N1S
- SIEMENS Circuit Breaker Enclosure, Surface, NEMA 1 F6N1S
- SIEMENS Siemens MC0408B1200T Meter Load Center Combination, 200 A, 120/240 V, 4-Space, 8-Circuit MC0408B1200T
- SIEMENS LOADCNTR W/COVER SN1632L1125
- SIEMENS Siemens 156232 Main Brkr;125A;Ultimate Type 156232
- SQUARE D Load Center, 125 A Amps, Homeline Circuit Breaker Type HOM1224L125PC
- SQUARE D Panelbrd Interior, 125A, 480Y/277VAC, Height: 27 in NF430L1C
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures