KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Circuit Breaker Enclosure, Surface, 7, 9

SIEMENS| Zoro #: G2260011| Mfr #: EC4

$5355.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 15.40"
Color: Gray
NEMA Rating: 7, 9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2260011 Mfr #: EC4
Width: 15.40"Color: Gray
NEMA Rating: 7, 9Length: 22.60"
Amps: 350Item: Circuit Breaker Enclosure
Finish: PaintedFor Use With: Siemens JXD2, JXD6, JD6, SJD6, HJD6, HJXD6, HHJD6, HHJXD6, SHJD6 Circuit Breakers
Depth: 8.30"Mounting Style: Surface
Material: steelCountry of Origin (subject to change): United States

Description

Circuit Breaker Enclosure, Mounting Style Surface, NEMA Rating 7, 9, 350 Amps, Gray, Painted Finish, Material Steel, Length 22.60 In., Width 15.40 In., Depth 8.30 In., For Use With Siemens JXD2, JXD6, JD6, SJD6, HJD6, HJXD6, HHJD6, HHJXD6, SHJD6 Circuit Breakers

Reviews