Siemens
CIRCUIT BREAKR 2POLE 40A
- Mfr # D240
- Zoro # G401258854
$24.95
/ea
Subtotal: $24.95
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Terminal Connection Plug-In
- Number of Poles 2
- Circuit Breaker Type QD
- Standards UL 489
- Length 12.8 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SIEMENS IEC Supplementary Protector, 13 A, 400V AC, 3 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY63137
- SIEMENS Molded Case Circuit Breaker, 125 A, 600V AC, 2 Pole, Free Standing Mounting Style, FXD6-A Series FXD62B125
- SIEMENS Miniature Circuit Breaker, 90 A, 240V AC, 3 Pole, Bolt On Mounting Style, BL Series B390HH
- SIEMENS IEC Supplementary Protector, 8 A, 400V AC, 2 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY62087
- SIEMENS Miniature Circuit Breaker, 15 A, 240V AC, 3 Pole, Plug In Mounting Style, QP Series Q315
- SIEMENS Molded Case Circuit Breaker, 40 A, 277V AC, 1 Pole, Lug In Panelboard Mounting Style, HED4 Series HED41B040
- SIEMENS IEC Supplementary Protector, 1 A, 400V AC, 3+N Pole, DIN Rail Mounting Style, 5SY4 Series 5SY46015
- SIEMENS IEC Supplementary Protector, 13 A, 400V AC, 2 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY42137
- SIEMENS IEC Supplementary Protector, 1.6 A, 400V AC, 3+N Pole, DIN Rail Mounting Style, 5SY4 Series 5SY46158
- DAYTON IEC Supplementary Protector, 25 A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2-63 D25/3 Series 5ZVG1
- EATON CUTLER-HAMMER Circuit Breaker, 15 A, 120V, 1 Pole, Plug-On Mounting Style BD1515
- Siemens Circuit Breakers