Contact Block, 1NC Monitoring, 22mm

SIEMENS| Zoro #: G1281497| Mfr #: 3SB34000M

$22.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1281497 Mfr #: 3SB34000M
Item: Contact BlockStandards: UL, CSA
Terminal Connection: ScrewApplication: Operator
Contact Rating: 10A @ 300VAC/DCContact Form: 1NC Monitoring
Size: 22mmColor: yellow
Action: MomentaryNEMA Contact Rating Designation: A300/R300
Country of Origin (subject to change): Czech Republic

Product Description

Contact Block, Contact Form 1NC Monitoring, Contact Rating 10A @ 300VAC/DC, For Use With Siemens 22mm Push Buttons, Action Momentary, 22mm, Application Operator, NEMA Contact Rating Designation A300/R300, Color Yellow, Terminal Connection Screw, Standards UL, CSA
Save 15%. Sign up for Z-mail.