Zoro Homepage

Contactor Size 2

  • Mfr # 3TC4417-0LB4

  • Zoro # G015304763


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Terminal Connection Type
Screw
Coil Voltage
24V DC
Full Load Current - Inductive
32 A
Series
3TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TC4417-0LB4
Zoro #
G015304763
UPC #
-
Country of Origin
Germany

Details

Item
Definite Purpose Contactor
Number of Poles
2
Terminal Connection Type
Screw
Coil Voltage
24V DC
Full Load Current - Inductive
32 A
Series
3TC

Description

Contactor, Size 2, 2-pole, for railway applications DC-3 and 5, 7.5 A at 750 V 24 V DC Auxiliary contacts 21 2NO+1NC with varistor and series resistor Operating range 0.7...1.25xUS Operating range 0.7...1.25xUS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.