Siemens
Control Transformer, 500VA, 120/240VAC
- Zoro #: G6680231
- Mfr #: MT0500C
Tap to zoom
Hover or click to zoom
$218.93
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 120V AC, 240V AC
- Output Voltage - Transformer: 24V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $218.93
Siemens #MT0500C Specifications
- Zoro #: G6680231
- Mfr #: MT0500C
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 120V AC, 240V AC
- Output Voltage - Transformer: 24V AC
- VA Rating - Transformer: 500 VA
- Protective Device: Primary Fuse
- Enclosure Style - Transformer: Open
- Mounting - Transformer: Foot
- Phase - Electrical: 1
- Hz - Electrical: 60 Hz
- Includes: 2-Pole Class "CC" Fuse Block
- Item: Control Transformer
- Standards: CSA Approved, UL Listed
- Depth: 5.5 in
- Width: 5.25 in
- Enclosure Finish: Epoxy Resin Varnish
- Input Voltage: 120/240VAC
- Temp. Rise: 55 Degrees C
- VA Rating: 500VA
- Hz: 60
- Output Voltage: 24VAC
- Phase: 1
- Transformer Type: Wire-Wound
- Manufacturers Warranty Length: 1 yr
- Fused: No
- Mounting: Panel
- Height: 4.75 in
- Country of Origin (subject to change): United States
Description
Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 500 VA, Protective Device Primary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish