Skip to Main Content
customer-service Help
Siemens

Control Transformer, 500VA, 4.75 In. H

Siemens Control Transformer, 500VA, 4.75 In. H MT0500A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$205.01
  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 240V AC, 480V AC
  • Output Voltage - Transformer: 120V AC
See full product details
This item ships free.
Total: $205.01

Siemens #MT0500A Specifications

  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 240V AC, 480V AC
  • Output Voltage - Transformer: 120V AC
  • VA Rating - Transformer: 500 VA
  • Protective Device: Primary Fuse
  • Enclosure Style - Transformer: Open
  • Mounting - Transformer: Foot
  • Phase - Electrical: 1
  • Hz - Electrical: 60 Hz
  • Includes: 2-Pole Class "CC" Fuse Block
  • Hz: 60
  • Transformer Type: Wire-Wound
  • Standards: CSA Approved, UL Listed
  • Temp. Rise: 55 Degrees C
  • Enclosure Finish: Epoxy Resin Varnish
  • VA Rating: 500VA
  • Depth: 5.5 in
  • Manufacturers Warranty Length: 1 yr
  • Phase: 1
  • Fused: No
  • Width: 5.25 in
  • Mounting: Panel
  • Height: 4.75 in
  • Output Voltage: 120VAC
  • Item: Control Transformer
  • Input Voltage: 240/480VAC
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 500 VA, Protective Device Primary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish

Reviews of Siemens #MT0500A